References
Walter Titex:A1211-1.75
Rubix:356A6782
Manufacturer :5058537
EAN:4031132001661

Technical specifications
| Drilling diameter | 1.75 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : TITEX A1211-1.75 JOBBER DRILLS HSS/HSS-E 5058537
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.75 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.75 mm |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- Usually arrives within 14 working days