References
Gühring:210 0.600
Rubix:343A1499
Manufacturer :9002100006000
EAN:4031093036016


Technical specifications
| Drilling diameter | 0.6 mm |
|---|---|
| Length of cut | 7 mm |
| Shank type | cylindrical |
Product details : GUHRING 00210 000.600 DRILLS OTHER 9002100006000
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.6 mm |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Usually arrives within 14 working days