References
Gühring:2047 9.200
Rubix:339A0431
Manufacturer :9020470092000
EAN:4031093342421

Product details : GUHRING 02047 009.200 GT80/P2000 HSCO DRILLS 9020470092000
Technical specifications
Attributes
| Drilling diameter | 9.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 9.2 mm |
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- Usually arrives within 14 working days
