TITEX A1149XPL-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236392
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1149XPL-15.1
Rubix:275A9474
Manufacturer :5236392
EAN:4031132264097

Technical specifications
| Drilling diameter | 15.1 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 42 mm |
Documents
Product details : TITEX A1149XPL-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236392
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 15.1 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 42 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 15.1 mm |
Show UNSPSC/ECL@SS
£ 80.60 excl. VAT
/ Each
£ 96.72 incl. VAT
- Usually arrives within 14 working days