References
Gühring:2047 10.000
Rubix:339A0449
Manufacturer :9020470100000
EAN:4031093342506

Product details : GUHRING 02047 010.000 GT80/P2000 HSCO DRILLS 9020470100000
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- Usually arrives within 14 working days
