References
Gühring:659 1.300
Rubix:255A4259
Manufacturer :9006590013000
EAN:4031093214315

Product details : GUHRING 00659 001.300 TWIST DRILL HSCO 1.300MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.3 mm |
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
- Usually arrives within 14 working days
