References
Gühring:243 8.000
Rubix:285A6290
Manufacturer :9002430080000
EAN:4031093072823

Product details : GUHRING 00243 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 123.91 excl. VAT
/ Each
£ 148.69 incl. VAT
- Usually arrives within 14 working days
