Spiral drill HSS A108
Drilling diameter | 10.2 mm |
---|---|
Total length | 133 mm |
Length of cut | 87 mm |
Drilling diameter | 10.2 mm |
---|---|
Total length | 133 mm |
Length of cut | 87 mm |
Din standard | DIN 338 |
Coating | Steam tempered |
Ratio of diameter to length of drill hole | 4xD |
Machining material | Austenitic and ferritic/martensitic stainless steel. titanium and titanium alloys |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 10.2 mm |
Usually arrives within 14 working days