References
Gühring:554 4.000
Rubix:342A9718
Manufacturer :9005540040000
EAN:4031093175333

Product details : GUHRING 00554 004.000 HSS/HSCO COATED DRILLS 9005540040000
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days
