References
Gühring:1132 10.200
Rubix:336A2726
Manufacturer :9011320102000
EAN:4031093281676


Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Length of cut | 71 mm |
| Shank type | cylindrical |
Product details : GUHRING 01132 010.200 MOVIC/PI DRILLS 9011320102000
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 215.63 excl. VAT
/ Each
£ 258.76 incl. VAT
- Usually arrives within 14 working days