References
Gühring:1261 3.800
Rubix:337A2510
Manufacturer :9012610038000
EAN:4031093302876


Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
Product details : GUHRING 01261 003.800 DRILLS OTHER 9012610038000
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Usually arrives within 14 working days