References
Gühring:2048 4
Rubix:339A0564
Manufacturer :9020480040000
EAN:4031093342889


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
Product details : GUHRING 02048 004.000 HSS/HSCO COATED DRILLS 9020480040000
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Usually arrives within 14 working days