References
Gühring:210 7.500
Rubix:343A2193
Manufacturer :9002100075000
EAN:4031093038096


Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Length of cut | 69 mm |
| Shank type | cylindrical |
Product details : GUHRING 00210 007.500 DRILLS OTHER 9002100075000
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.5 mm |
Show UNSPSC/ECL@SS
£ 22.08 excl. VAT
/ Each
£ 26.50 incl. VAT
- Usually arrives within 14 working days