Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-02.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506443
TITEX DA110-08-02.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506443
HSS twist drills
References
walter titex:
DA110-08-02.800U0-WZ90AJ
rubix:
357A2561
manufacturer :
7506443
ean:
4031132424798
Technical specifications
Drilling diameter
5.9
mm
Total length
93
mm
Product details
Technical specifications
Product details : TITEX DA110-08-02.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506443
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1102in
Technical specifications
Attributes
Drilling diameter
5.9
mm
Total length
93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-2.1 JOBBER DRILLS HSS/HSS-E 5058681
TITEX A1222-NO39 DEEP HOLE DRILLS HSS-E TYPE UFL 5059381
DORMER A1011.7 JOBBER DRILL 1.70 MM 5968052
GUHRING 00245 032.500 TWIST DRILLS
GUHRING 00659 015.500 HSS/HSCO COATED DRILLS 9006590155000
DORMER A002 HSS TIN DRILL BIT 5.7MM
TITEX A1622-4.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5062585
ROEBUCK PZ05.5X150 MASONRY DRILL 5.5 X 150MM
TITEX A1244-NO12 JOBBER DRILLS HSS/HSS-E 5060204
DORMER A100N74 JOBBER DRILL N74 5966742
DORMER A002 HSS TIN DRILL BIT 3.0MM
GUHRING 00651 001.170 TWIST DRILLS
TITEX A1822-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062677
DORMER A9203/32 STUB DRILL 3/32 INCH 5972313
DORMER A0226.0 HSS TIN STUB DRILL 6.0MM