References
Gühring:236 5.800
Rubix:344A2084
Manufacturer :9002360058000
EAN:4031093071109

Product details : GUHRING 00236 005.800 HSS/HSCO COATED DRILLS 9002360058000
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- Usually arrives within 14 working days
