Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.922A1-WJ30RE SOLID CARBIDE DRILL 6618386
TITEX DC150-05-09.922A1-WJ30RE SOLID CARBIDE DRILL 6618386
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-09.922A1-WJ30RE
rubix:
2593378
manufacturer :
6618386
ean:
4031132367804
Technical specifications
Drilling diameter
9.922
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.922A1-WJ30RE SOLID CARBIDE DRILL 6618386
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3906in
Technical specifications
Attributes
Drilling diameter
9.922
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.80
excl. VAT
/
Each
£
105.36
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3367-4.2 DRILLS SC BSX ALPHAJET ALPHA44 5063671
TITEX DC150-03-04.100A0-WJ30RE SOLID CARBIDE DRILL 6618072
SANDVIK R840075050A1A1220 DELTA -C DRIVE
DORMER R4579.3 DRILL 9.30 MM 5980436
SANDVIK R840-0950-30-A0A 1220 5748421
CUTLINE 892996 SCD05-07.90I1 CUPMM CARB DRILL 7.9 IC 5XD
TITEX A1263-3.9 DRILLS SOLID CARBID TYPE N 5061155
SANDVIK R840-0510-30-A1A 1220 5748052
SANDVIK 460.1-0800-060A1-XM GC34 460 SOLID CARBIDE DRILL 6422563
TITEX DC150-03-05.550D0-WJ30RE SOLID CARBIDE DRILL 7287647
TITEX DC150-05-09.128A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462139
SANDVIK R840-0357-30-A1A 1220 5747369
SANDVIK R840-0490-30-A0A1220 SC DRILLS CORODRILL 5748064
SANDVIK 460.1-1349-041A1-XMGC34 SC DRILLS CORODRILL 460 6241323
TITEX DC150-03-10.800D1-WJ30RE SOLID CARBIDE DRILL 7287748