References
Gühring:237 4.000
Rubix:285A6278
Manufacturer :9002370040000
EAN:4031093071512

Product details : GUHRING 00237 004.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 25.68 excl. VAT
/ Each
£ 30.82 incl. VAT
- Usually arrives within 14 working days
