References
Gühring:396 1.500
Rubix:345A2202
Manufacturer :9003960015000
EAN:4031093694636

Product details : GUHRING 00396 001.500 GT80/100 COATED DRILLS 9003960015000
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 25.44 excl. VAT
/ Each
£ 30.53 incl. VAT
- Usually arrives within 14 working days
