References
Gühring:659 3.200
Rubix:344A2572
Manufacturer :9006590032000
EAN:4031093214865

Product details : GUHRING 00659 003.200 HSS/HSCO COATED DRILLS 9006590032000
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
- Usually arrives within 14 working days
