References
Walter Titex:A4247-12.8
Rubix:356A8094
Manufacturer :5065906
EAN:4031132057354

Technical specifications
| Drilling diameter | 12.8 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 87 mm |
Documents
Product details : TITEX A4247-12.8 JOBBER DRILLS HSS/HSS-E 5065906
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 12.8 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 345 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 81.70 excl. VAT
/ Each
£ 98.04 incl. VAT
- Usually arrives within 14 working days