TITEX DC150-05-03.100D1-WJ30RE SOLID CARBIDE DRILL 7287766
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-03.100D1-WJ30RE
Rubix:2593149
Manufacturer :7287766
EAN:4031132401317



Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 23 mm |
Product details : TITEX DC150-05-03.100D1-WJ30RE SOLID CARBIDE DRILL 7287766
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.122in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.122in
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 23 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.047 |
| Angle of helix | 30 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Usually arrives within 14 working days