References
Gühring:311 3.000
Rubix:344A8445
Manufacturer :9003110030000
EAN:4031093098472

Product details : GUHRING 00311 003.000 DRILLS OTHER 9003110030000
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 9.94 excl. VAT
/ Each
£ 11.93 incl. VAT
- Usually arrives within 14 working days
