References
Gühring:657 0.900
Rubix:88328932
Manufacturer :9006570009000
EAN:4031093210270

Product details : GUHRING 00657 000.900 TWIST DRILL HSCO 0.900 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 0.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.9 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
