References
Gühring:2456 4.4
Rubix:339A1695
Manufacturer :9024560044000
EAN:4031093345156

Product details : GUHRING 02456 004.400 HSS/HSCO COATED DRILLS 9024560044000
Technical specifications
Attributes
| Drilling diameter | 4.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.4 mm |
Show UNSPSC/ECL@SS
£ 13.29 excl. VAT
/ Each
£ 15.95 incl. VAT
- Usually arrives within 14 working days
