References
Gühring:2456 7.1
Rubix:339A1786
Manufacturer :9024560071000
EAN:4031093345422

Product details : GUHRING 02456 007.100 HSS/HSCO COATED DRILLS 9024560071000
Technical specifications
Attributes
| Drilling diameter | 7.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.1 mm |
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
- Usually arrives within 14 working days
