Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-16.000A1-WJ30TA SOLID CARBIDE DRILL 6618862
TITEX DC150-12-16.000A1-WJ30TA SOLID CARBIDE DRILL 6618862
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-16.000A1-WJ30TA
rubix:
259A4239
manufacturer :
6618862
ean:
4031132372556
Technical specifications
Drilling diameter
16
mm
Total length
260
mm
Product details
Technical specifications
Product details : TITEX DC150-12-16.000A1-WJ30TA SOLID CARBIDE DRILL 6618862
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.6299in
Technical specifications
Attributes
Drilling diameter
16
mm
Total length
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
529.33
excl. VAT
/
Each
£
635.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-7.8 DRILLS SOLID CARBID TYPE N 5057903
TITEX DC150-12-07.900A1-WJ30TA SOLID CARBIDE DRILL 6618806
SANDVIK R840-1260-70-A1A1220 SC DRILLS CORODRILL 5747925
TITEX DC150-05-11.300A1-WJ30RE SOLID CARBIDE DRILL 6618403
TITEX A1163-3.6 DRILLS SOLID CARBID TYPE N 5057565
SANDVIK 860.1-0340-010A1-GMX1BM SC DRILLS CORODRILL 7781410
SANDVIK 860.1-1300-104A1-NMH10F SC DRILLS LONG AND MICRO 6253718
CUTLINE 893131 SCD08-11.50I1 CUPMM CARB DRILL 11.5 IC 8XD
SANDVIK 860.1-0690-040A1-PMP1BM SC DRILLS CORODRILL 8151221
DOR R454 45/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-08-11.100A1-WJ30TA DRILLS8-12 X DC PERFORM 6618714
SANDVIK 460.1-0520-039A1-XM GC34 6422537
SANDVIK R840-0730-30-A0A1220 SC DRILLS CORODRILL 5747739
DORMER R4583.0 DRILL 3.00 MM 5981063
SANDVIK 860.1-0810-025A1-SM 1210 7798283