References
Sandvik Coromant:860.1-1550-044A1-SD S2BM
Rubix:318A3209
Manufacturer :8420977
EAN:7323227463551


Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : SANDVIK 860.1-1550-044A1-SDS2BM SC DRILLS CORODRILL 8420977
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.349 |
| Tail | cylindrical shank (din6535-ha) -metric: 16 |
| Internal cooling | yes |
| Machining material | nickel-based alloys (hrsa) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 607.00 excl. VAT
/ Each
£ 728.40 incl. VAT
- Usually arrives within 14 working days