References
Mitsubishi Materials:MS0880-SSA
Rubix:276A6710




Technical specifications
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 88 mm |
| Length of cut | 26.4 mm |
Product details : MITSUBCARB MS0880-SSA SOLID CARBIDE DRILLS MS LINE 90012492
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 88 mm |
| Length of cut | 26.4 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 92.61 excl. VAT
/ Each
£ 111.13 incl. VAT
- Usually arrives within 14 working days