References
Dormer:A1003.75
Rubix:223082
EAN:7320760001707




Technical specifications
| Drilling diameter | 3.75 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
Product details : DORMER A1003.75 JOBBER DRILL 3.75 MM 5967033
Applications
Technical specifications
Attributes
| Drilling diameter | 3.75 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.75 mm |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Usually arrives within 14 working days