References
Sandvik Coromant:860.1-0900-044A0-GM X1BM
Rubix:320A1194
Manufacturer :7781796
EAN:7323224677524


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 46.6 mm |
Product details : SANDVIK 860.1-0900-044A0-GMX1BM SC DRILLS CORODRILL 7781796
Solid carbide monoblock drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 46.6 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.178 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials; also competitive performance in hrsa and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days