References
Sandvik Coromant:860.1-0540-037A1-PM P1BM
Rubix:317A1043
Manufacturer :8151163
EAN:7323226353990


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0540-037A1-PMP1BM SC DRILLS CORODRILL 8151163
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 5.148148 |
| Angle of helix | 27.4201 ° |
| Sharpening | re-sharpenable up to 3 times |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days