Metal drill bits A130
Drilling diameter | 7.94 mm |
---|---|
Total length | 156 mm |
Length of cut | 75 mm |
Drilling diameter | 7.94 mm |
---|---|
Total length | 156 mm |
Length of cut | 75 mm |
Taper shank | cm1 |
Din standard | din 345 |
Ratio of diameter to length of drill hole | 4xd |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Usually arrives within 14 working days