References
Mitsubishi Materials:MS0740-SLA
Rubix:261A9781




Technical specifications
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37 mm |
Product details : MITSUBCARB MS0740-SLA SOLID CARBIDE DRILLS MS LINE 90012458
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 91.91 excl. VAT
/ Each
£ 110.29 incl. VAT
- Usually arrives within 14 working days