• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,031)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,826)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS0450-SLK SOLID CARBIDE DRILLS MS LINE 90012383

MITSUBCARB MS0450-SLK SOLID CARBIDE DRILLS MS LINE 90012383

Drills

See technical information

References

Mitsubishi Materials:MS0450-SLK
Rubix:277A4508
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS0450-SLK SOLID CARBIDE DRILLS MS LINE 90012383


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R840-0345-50-A1A1220 SC DRILLS CORODRILL 5747839GUHRING 05519 001.400 TWIST DRILLSTITEX DC150-08-08.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618682DORMER A9764.6X185 DRILL 4.60 MM 5973089TITEX A1211-2.35 JOBBER DRILLS HSS/HSS-E 5058686TITEX A1522-1.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061840GUHRING 00223 003.300 TWIST DRILL HSS 3.300MM TYPE N STEAM TEMPEREDTITEX A1154TFT-6.3 DRILLS TYP VA INOX 5200132SANDVIK 860.1-1200-038A1-SM1210 SC DRILLS CORODRILL 7798307GUHRING 00207 010.500 HSS/HSCO COATED DRILLS 9002070105000TITEX DC150-03-07.500A0-WJ30RE SOLID CARBIDE DRILL 6618116CUTLINE 892799 SCD03-09.40I0 CUPMM CARB DRILL 9.4MM W/O IC 3XDTITEX DC150-03-17.000A0-WJ30RE SOLID CARBIDE DRILL 6618196GUHRING 05523 007.900 TWIST DRILL HSCO 7.900MM TYPE GU 500 DZ BRIGHTDRAPER 09098 TCT MULTI DRILL BIT 12X250MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap