• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0800-SLK SOLID CARBIDE DRILLS MS LINE 90012471

MITSUBCARB MS0800-SLK SOLID CARBIDE DRILLS MS LINE 90012471

Drills

See technical information
References
Mitsubishi Materials:MS0800-SLK
Rubix:277A4548
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0800-SLK SOLID CARBIDE DRILLS MS LINE 90012471


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 91.93 excl. VAT
/ Each
£ 110.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A1205.1 STUB DRILL 5.10 MM 5968466TITEX A1163-8.6 DRILLS SOLID CARBID TYPE N 5057615DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 5.4MMGUHRING 00502 006.500 TWIST DRILLSTITEX A1148-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057242SANDVIK R840-1850-30-A1A1220 SC DRILLS CORODRILL 5748162CUTLINE 892873 SCD03-06.20I1 CUPMM CARB DRILL 6.2 IC 3XDGUHRING 00205 004.350 TWIST DRILLS 4.350 MMDORMER A5207.9 STUB DRILL 7.90 MM 5970092SANDVIK 860.1-0470-037A1-PMP1BM SC DRILLS CORODRILL 8151136DORMER R0233.5 R023 3.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402995GUHRING 09651 003.900 TWIST DRILL HSS 3.900 MM DIN 338 TYPE N TINDORMER A002 6.6MM HSS TIN DRILL BIT 5967321GUHRING 05511 013.800 RATIO DRILL/COOLING SOLID CARBIDE 13.800MMGUHRING 00205 000.340 TWIST DRILL HSS 0.340 MM DIN 338 TYPE N BRIGHT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap