References
Walter Titex:A1163-8.6
Rubix:356A6604
Manufacturer :5057615
EAN:4031132021928

Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 25 mm |
Documents
Product details : TITEX A1163-8.6 DRILLS SOLID CARBID TYPE N 5057615
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 25 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 118 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 8.6 mm |
Show UNSPSC/ECL@SS
£ 76.28 excl. VAT
/ Each
£ 91.54 incl. VAT
- Usually arrives within 14 working days