• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS1180-SSK SOLID CARBIDE DRILLS MS LINE 90012561

MITSUBCARB MS1180-SSK SOLID CARBIDE DRILLS MS LINE 90012561

Drills

See technical information
References
Mitsubishi Materials:MS1180-SSK
Rubix:276A6738
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS1180-SSK SOLID CARBIDE DRILLS MS LINE 90012561


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 129.34 excl. VAT
/ Each
£ 155.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R840-0830-30-A1A1220 SC DRILLS CORODRILL 5747505SANDVIK 860.1-1600-062A1-PMP1BM SC DRILLS CORODRILL 8151467GUHRING 05515 013.700 RATIO DRILL SOLID CARBIDE 13.700MMDORMER R45817.8 DRILL 17.80 MM 5980509TITEX A1247-15.1 JOBBER DRILLS HSS/HSS-E 5060544GUHRING 09651 007.100 TWIST DRILL HSS 7.100 MM DIN 338 TYPE N TINDORMER R45714.8 DRILL 14.80 MM 5979091DORMER A10011.2 JOBBER DRILL 11.20 MM 5966641DORMER A00211.4 JOBBER DRILL 11.40 MM 5966898GUHRING 00651 002.820 UNIVERSAL HSS COATED DRI 9006510028200CUTLINE 880971 HSS CO5 JOBBER DRILL GOLD FINISH 5/16SANDVIK 861.1-0380-057A1-GMGC34 SC DRILLS LONG AND MICRO 6150957SANDVIK 860.1-0880-028A1-SDS2BM SC DRILLS CORODRILL 8420901GUHRING 00605 003.900 HSS/HSCO COATED DRILLS 9006050039000GUHRING 00219 001.100 HSS/HSCO COATED DRILLS 9002190011000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap