References
Sandvik Coromant:860.1-1600-062A1-PM P1BM
Rubix:318A1693
Manufacturer :8151467
EAN:7323226357035


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
Product details : SANDVIK 860.1-1600-062A1-PMP1BM SC DRILLS CORODRILL 8151467
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0.26 |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p types: unalloyed steel, low carbon steel, low-/high-alloy steel, cast steel) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 691.00 excl. VAT
/ Each
£ 829.20 incl. VAT
- Usually arrives within 14 working days