KLINGSPOR 339829 DT350B DIAMOND BLADE 230 X 2.6 22.23 MM
DT 350 B Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:339829
Rubix:417A1164
EAN:4014855316618

Product details : KLINGSPOR 339829 DT350B DIAMOND BLADE 230 X 2.6 22.23 MM
DT 350 B diamond cutting blade, 230 x 2.6 x 22.23 mm 15 segments 42 x 2.6 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | laser welded |
| Max speed | 80 m/s |
| Series | dt 350 b extra |
Show UNSPSC/ECL@SS
£ 35.75 excl. VAT
/ Each
£ 42.90 incl. VAT
- Delivery usually within ( 5 ) days