Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252831176 A30S-125X3.4X22.23-T42 FLX-GENERAL PURP.
FLEXOVIT 66252831176 A30S-125X3.4X22.23-T42 FLX-GENERAL PURP.
Flat grinding wheel
References
flexovit:
66252831176
rubix:
270A4200
ean:
8711479107061
Technical specifications
Diameter
125
mm
Thickness
3.4
mm
See all Specifications
Product details
Technical specifications
Product details : FLEXOVIT 66252831176 A30S-125X3.4X22.23-T42 FLX-GENERAL PURP.
General Purpose cut-off and deburring wheels can be used on steel and stainless steel. The best solution and the best performance/price ratio. The tool for professionals
Technical specifications
Attributes
Diameter
125
mm
Thickness
3.4
mm
Reaming diameter
22.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 230X2.5X22.2DISCPK25 66252918818
3M 51806 SILVER CUT-OFF WHEEL T41 230MMX3MMX22.2MM
3M 65481 CUBITRON II CUT-OFF WHEEL T42 230MMX2.5MMX22.2MM
NORTON 66252925500 VULCAN STONE CUTTING DISC 115X3.2X22.23MM PACK 25
KLINGSPOR 325348 DT300U DIAMOND CUTTING BLADE
SEALEY PTC/115MC MULTIPURPOSE CUTTING DISC 115 X 1.6MM 22.2MM BORE
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
NORTON 66252925431 VULCAN INOX CUTTING DISC 115X1.0X22.23MM PACK 25
GMSAF30062 75MM X 1.6 FLEXICUT
NORTON 66253056364 FLAT CUTTING OFF WHEEL NRCO-150X1.6X20-57A60PB25
3M 89623 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X9.53MM
NORTON 66252845954 NQ24P-125X2.5X22.23-T41 NOR-QUANTUM3
NORTON 66252831460 A46Z-125X1.6X22.23-T41 NOR-BDX PK25
FLEXOVIT 66252831167 DPC GEN PURP CUTTING DISC 115X3.4X22.23MM PACK 25
3M 86580 CUBITRON 3 CUT-OFF WHEEL 80+ T41 125 X0.8 X22.23MM