Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON VULC FLAT INOX CUTTNG DISC 115X1.6X22.23 A46 PK 25 66252833401
NORTON VULC FLAT INOX CUTTNG DISC 115X1.6X22.23 A46 PK 25 66252833401
Norton Vulcan Ultra Thin Inox Cutting Disc
References
norton:
66252833401
rubix:
80163860
Technical specifications
Diameter
115
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON VULC FLAT INOX CUTTNG DISC 115X1.6X22.23 A46 PK 25 66252833401
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton VULCAN - 115x1.6x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
Diameter
115
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Application
Ultra Thin Cut-Off;Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.38
excl. VAT
/
Each
£
42.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 866812 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1.6 22.23 MM
3M 88732 CUBITRON 3 CUT-OFF WHEEL 36+ T41 230 X2 X22.23MM
3M 86580 CUBITRON 3 CUT-OFF WHEEL 80+ T41 125 X0.8 X22.23MM
NORTON 125X1.0X22.2DISCPK25 66252920341
NORTON 66252828235 FLAT CUTTING OFF WHEEL ANGLE GRINDER ALU
ROEBUCK 125 X 1 X 22.23MM CUTTING DISC FOR STAINLESS STEEL A60TBF SING
Sectioning disc Flexovit 66252832923
ROEBUCK 866816 DTI STAINLESS STEEL CUTTING DISC 115 X 1.6 X 22.23 MM
NORTON BDX CUTTING DISC DPC 230X3.2X22.2MM METAL 66252829430 SINGLE
DREMEL SC406 EZ SPEEDCLIC STARTER SET 2615S406JC
NORTON 66252831513 BDX CUTTING DISC DPC 125X2.5X22.2MM METAL PK25
3M 51803 SILVER CUT-OFF WHEEL T41 178MMX3MMX22.2MM
66252831488 14 CUTTING DISC SINGLE
Sectioning disc Flexovit 66252831178
NORTON 66252845954 NQ24P-125X2.5X22.23-T41 NOR-QUANTUM3