KLINGSPOR 355721 DT600ACM DIAMOND BLADE 230 X 1.6 22.23 MM
DT 600 ACM Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:355721
Rubix:416A3785
EAN:4014855411634

Product details : KLINGSPOR 355721 DT600ACM DIAMOND BLADE 230 X 1.6 22.23 MM
DT 600 ACM diamond cutting blade, 230 x 1.6 x 22.23 mm 16 segments 42 x 1.6 x 1.8 mm, VG - vacuum brazed
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | standard segments |
| Max speed | 80 m/s |
| Series | dt 600 acm supra |
Show UNSPSC/ECL@SS
£ 100.27 excl. VAT
/ Each
£ 120.32 incl. VAT
- Usually arrives within 14 working days