KLINGSPOR 235374 A24EX CUTTING DISC 150X25X2223 MM DPC SINGLE
Cutting disk A24 Extra 115x2,5mm curv
See technical informationReferences
Klingspor:235374
Rubix:267A7862
EAN:4014855067442

Technical specifications
| Diameter | 150 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 235374 A24EX CUTTING DISC 150X25X2223 MM DPC SINGLE
Cutting disc for steel work, Klingspor
Design: Aluminium oxide (A 24, thickness 2.5–3.0 mm), hard, with fibre-reinforced resin bond for long life and cutting performance. Standard bore 22.23 mm.
Application: For universal use in all areas of metal work, for maximum service life and good lateral stability.
Note: For more safety and higher lateral stability working with cutting discs from 178 mm Ø we recommend using a spanner flange, see (Order no. 8110 0010).
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | universal use in metalworking (apparatus and container manufacturing, metal construction, locksmith's shop, plant engineering); off-hand cutting/grinding on handheld machines |
| Shape | depressed centre |
| Max speed | 80 m/s |
| Series | kronenflex |
Show UNSPSC/ECL@SS
£ 57.46 excl. VAT
/ Each
£ 68.95 incl. VAT
- Usually arrives within 14 working days