KLINGSPOR 336260 DT350U DIAMOND BLADE 150 X 2.4 22.23 MM
DT 350 U Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:336260
Rubix:416A3510
EAN:4014855291076

Product details : KLINGSPOR 336260 DT350U DIAMOND BLADE 150 X 2.4 22.23 MM
DT 350 U diamond cutting blade, 150 x 2.4 x 22.23 mm 11 segments 33 x 2.4 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 2.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | laser-welded segmented diamond cutting wheel (standard segmentation) |
| Max speed | 80 m/s |
| Series | dt 350 u extra |
Show UNSPSC/ECL@SS
£ 23.35 excl. VAT
/ Each
£ 28.02 incl. VAT
- Usually arrives within 14 working days