KLINGSPOR 354798 DT350BT DIAMOND BLADE 350 X 3 25.4 MM
DT 350 BT Extra Diamond cutting blade for table saws, petrol saws, joint cutters
See technical informationReferences
Klingspor:354798
Rubix:416A3782
EAN:4014855404988

Product details : KLINGSPOR 354798 DT350BT DIAMOND BLADE 350 X 3 25.4 MM
DT 350 BT diamond cutting blade, 350 x 3 x 25.4 mm 24 segments 40 x 3 x 10 mm, standard turbo
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | laser-welded turbo-segment layout |
| Max speed | 80 m/s |
| Series | dt 350 bt extra |
Show UNSPSC/ECL@SS
£ 97.80 excl. VAT
/ Each
£ 117.36 incl. VAT
- Usually arrives within 14 working days