KLINGSPOR 330624 DT600F DIAMOND BLADE 100X1.6X22.23MM REDUCT RING 16
DT 600 F Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:330624
Rubix:416A3454
EAN:4014855253050

Product details : KLINGSPOR 330624 DT600F DIAMOND BLADE 100X1.6X22.23MM REDUCT RING 16
DT 600 F diamond cutting blade, 100 x 1.6 x 22.23 mm 1.6 x 7 mm, closed rim reduction ring 16
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | sintered; continuous rim (closed rim) |
| Max speed | 80 m/s |
| Series | dt 600 f supra |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Usually arrives within 14 working days