KLINGSPOR 331050 DT900FL DIAMOND BLADE 350 X 2.2 30 MM 7
DT 900 FL Special Large diamond cutting blade
See technical informationReferences
Klingspor:331050
Rubix:416A3480
EAN:4014855255993

Product details : KLINGSPOR 331050 DT900FL DIAMOND BLADE 350 X 2.2 30 MM 7
DT 900 FL diamond cutting blade, 350 x 2.2 x 30 mm 2.2 x 7 mm, closed rim with laser slots reduction ring 25.4
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 2.2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 30 mm |
| Application | construction materials |
| Shape | continuous rim with laser-cut slots |
| Max speed | 100 m/s |
| Series | dt 900 fl special |
Show UNSPSC/ECL@SS
£ 161.10 excl. VAT
/ Each
£ 193.32 incl. VAT
- Usually arrives within 14 working days