Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252831197 DPC GEN PURP CUTTING DISC 230X3.4X22.23MM PACK 25
FLEXOVIT 66252831197 DPC GEN PURP CUTTING DISC 230X3.4X22.23MM PACK 25
Flexovit Long Life Cutting Discs
References
flexovit:
66252831197
rubix:
270A4181
Technical specifications
Diameter
230
mm
Thickness
3.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252831197 DPC GEN PURP CUTTING DISC 230X3.4X22.23MM PACK 25
Flexovit Long Life cut-off and deburring wheels provide long life and excellent cutting performance in both steel and stainless steel applications.
Strengths
This extra-hard wheel cuts longer on steel, for less downtime and higher productivity. Thickness 2-2.5 mm for greater cutting stability.
Applications
Cutting
Technical specifications
Attributes
Diameter
230
mm
Thickness
3.4
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.69
excl. VAT
/
Each
£
134.03
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SEALEY PTC/125CET CUTTING DISC 125 X 1.2MM 22MM BORE
NORTON 66252848985 VULCAN CUTTING DISC 100X1.0X16MM
NORTON 230X2.5X22.2DISCPK25 66252918818
NORTON VULC DPC INOX GRIND DISC 125X6.4X22.23MM A30 PK 10 66252925514
NORTON 66252831531 ZA30T-230X3.2X22.23-T42 NOR-NZ FOUNDRY
NORTON 66252925457 VULCAN PETROL SAW CUTTING DISC 300X3.5X20MM PACK 10
NORTON 66252833240 CUT OFF WHEEL 125 X 0.8 X 22.23 T42 A60Z
NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26
NORTON 66252920339 A46V 115 X 1.6 X 22.23MM T41 CUTTING DISC PACK 25
NORTON VULCAN DPC INOX GRIND DISC 115X6.4X22.2MM A30 PK 10 66252925513
NORTON VULCAN UNI 180 X 7.2 X 22MM 70184625177
NORTON 66252925462 VULCAN CHOP SAW CUTTING DISC 350X3.0X25.4MM PK 10
NORTON 66253371361 QUANTUM 3 INOX GRINDING DISC 115X7X22.23MM PACK 10
FLEXOVIT 66252920407 MERCH PRO CUTTING DISC A60S 115X1.0X22.23MM
TYROLIT 1 STAR CUT OFF DISC 125X2.5X22.23 A30Q-BF 2 IN 1 223022