KLINGSPOR 336612 DT900UX DIAMOND BLADE 450 X 3.6 25.4 MM
DT 900 UX Special Large diamond cutting blade
See technical informationReferences
Klingspor:336612
Rubix:416A3513
EAN:4014855293018

Product details : KLINGSPOR 336612 DT900UX DIAMOND BLADE 450 X 3.6 25.4 MM
DT 900 UX diamond cutting blade, 450 x 3.6 x 25.4 mm 30 segments 40 x 3.6 x 12 mm, standard serration
Technical specifications
Attributes
| Diameter | 450 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | laser-welded standard segmented |
| Max speed | 100 m/s |
| Series | dt 900 ux special |
Show UNSPSC/ECL@SS
£ 312.33 excl. VAT
/ Each
£ 374.80 incl. VAT
- Usually arrives within 14 working days