Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
Norton Vulcan Ultra Thin Inox Cutting Disc
References
norton:
66252833405
rubix:
2536290
ean:
5900442650274
Technical specifications
Diameter
180
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton VULCAN - 180x1.6x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
Diameter
180
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Application
Ultra Thin Cut-Off;Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.00
excl. VAT
/
Each
£
52.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TYROLIT 368016 100X1.6 X16MM CUT OFF WHEEL pk25
NORTON 66252925432 VULCAN FLAT CUTTING DISC 115 X 1.6 22.23 MM
KLINGSPOR 355379 EDGE CUTTING-OFF WHEEL 125 X 1.2 X 22.23 MM FLAT
DISC KRONENFLEX A24 100 X 6 X 16MM
NORTON 66253371351 QUANTUM3 CUTTING DISC NQ60ZZ 125X1.3X22.23 T41 PK25
FLEXOVIT 66252833018 FLAT CUTTING DISC 125X1.6X22.23MM PACK 25
PFERD 65506009 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X0.8X10MM
NORTON 66252831452 FLAT METAL CUTTING DISC 115MM DIA X 1MM SINGLE
NORTON 66253371347 115 X 1 X 22.23 FLAT CUTTING OFF WHEEL
ROEBUCK 125 X6.0 X 22.23MM GRINDING DISC FOR METAL A30MBF TYPE 27 SING
NORTON VULCAN METAL INOX CUTTING DISC 125X1.6X22.2MM PACK 25
ROEBUCK 866821 DTA STEEL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
ROEBUCK 886393 125MM DIAMOND DISC SEGMENTS FOR CONCRETE
Sectioning disc Flexovit 66252831194
PFERD 65508009 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X0.8X6MM